#6 x 0.266" OD Steel Plain Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0518463| Mfr #: DHL006N0000P-PK100

$1.52 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0518463 Mfr #: DHL006N0000P-PK100
Item: Split Lock WasherInside Dia.: 0.141"
For Use With: -Thickness Tolerance: +0.006"
Finish: PlainRockwell Hardness: C38 to C46
Color: BlackMeets/Exceeds: ASME B18.21.1
Application: -Thickness: 0.040"
Refills: -Fits Bolt Sizes: #6
Type: Heavy DutyOutside Dia.: 0.266"
Material: SteelCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes #6, Inside Dia. 0.141 In, Outside Dia. 0.266 In, Thickness 0.040 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.