Zoro Select
Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK
Mfr # LWLIS0-60USA-100BX
Zoro # G0446801
$1.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Zinc Plated
- For Screw Size #6
- Minimum Thickness 0.025 in
- Maximum Thickness 0.025 in
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK U37171.013.0001
- ZORO SELECT Split Lock Washer, For Screw Size #6 Steel, Zinc Plated Finish, 100 PK U37020.013.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1 in 18-8 Stainless Steel, Plain Finish, 10 PK 1PA16
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK U37183.125.0001
- ZORO SELECT Split Lock Washer, For Screw Size M30 Steel, Black Oxide Finish, 5 PK M37200.300.0001
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Zinc Plated Finish, 100 PK U37020.021.0001
- ZORO SELECT Split Lock Washer, For Screw Size #12 Steel, Plain Finish, 50000 PK LWLIS-12USA-50000BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Black Oxide Finish, 10 PK U37170.075.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-3/8 in Steel, Zinc Plated Finish, 275 PK LWLIS1370USA-275BX
- NEWPORT FASTENERS Split Lock Washer, For Screw Size M10 Steel, Black Oxide Finish, 3000 PK 662282
- DISCO Split Lock Washer, For Screw Size 12 mm Zinc Yellow Finish 14819PK
- Zoro Select Split Lock Washers