#6 x 0.250" OD Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0618335| Mfr #: DML006N0000P-PK100

$0.51 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0618335 Mfr #: DML006N0000P-PK100
Item: Split Lock WasherMeets/Exceeds: ASME B18.21.1
Material: steelFits Bolt Sizes: #6
Type: StandardOutside Dia.: 0.250"
Inside Dia.: 0.141"Finish: Plain
Color: BLACKApplication: For General Purpose
Thickness Tolerance: +/-0.006"Rockwell Hardness: C38 to C46
Thickness: 0.031"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, Steel, Plain Finish, Fits Bolt Size #6, Inside Dia 0.141 In, Outside Dia 0.250 In, Thickness 0.031 In, Thickness Tolerance +/-0.006 In, Black Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.