7/16" x 0.776" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0558643| Mfr #: 1PA10

$6.61 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0558643 Mfr #: 1PA10
Finish: PlainItem: Split Lock Washer
Application: Absorbs Shock and VibrationType: Standard
Refills: -Fits Bolt Sizes: 7/16"
Outside Dia.: 0.776"Material: 18-8 Stainless Steel
Inside Dia.: 0.450"Thickness Tolerance: 0.109"
Color: SilverRockwell Hardness: C35
Meets/Exceeds: ANSI B18.22.1.Thickness: 0.109"
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 7/16 In., Inside Dia. 0.450 In., Outside Dia. 0.776 In., Thickness 0.109 In., Thickness Tolerance 0.109 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.