LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16" x 0.776" OD Alloy Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2265706| Mfr #: 340200-PG

$6.22 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2265706 Mfr #: 340200-PG
Item: Split Lock WasherRockwell Hardness: C38 to C46
Material: Alloy steelFinish: Yellow Zinc
Application: Helps Prevent LooseningType: Standard
Meets/Exceeds: ASME B18.21.1Thickness: 0.109"
Fits Bolt Sizes: 7/16"Outside Dia.: 0.776"
Inside Dia.: 0.450"Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Alloy Steel, Zinc Yellow Finish, Fits Bolt Size 7/16 In, Inside Dia 0.450 In, Outside Dia 0.776 In, Thickness 0.109 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.