LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

7/16" x 0.776" OD Alloy Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2148544| Mfr #: 6FDH7

$3.53 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2148544 Mfr #: 6FDH7
Rockwell Hardness: C38 to C46Material: Alloy steel
Finish: Yellow ZincItem: Split Lock Washer
Application: Wood to Wood, Metal to Metal, or Wood to MetalFits Bolt Sizes: 7/16"
Outside Dia.: 0.776"Inside Dia.: 0.450"
Type: StandardThickness Tolerance: +/-.08
Meets/Exceeds: ASME B18.21.1-1999Thickness: 0.109"
Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Standard, Alloy Steel, Finish Zinc Yellow, Fits Bolt Sizes 7/16 In., Inside Dia. 0.450 In., Outside Dia. 0.776 In., Thickness 0.109 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.