7/16" x 0.772" OD Steel Plain Finish Light Duty Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G2352971| Mfr #: 133924

$5.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2352971 Mfr #: 133924
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Light Duty
Thickness Tolerance: +0.010"Thickness: 0.085"
Fits Bolt Sizes: 7/16"Outside Dia.: 0.772"
Inside Dia.: 0.440"Finish: Plain
Color: BlackCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 7/16 In, Inside Dia. 0.440 In, Outside Dia. 0.772 In, Thickness 0.085 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.