7/16" x 0.776" OD Steel Zinc Plated Steel Finish Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1847824| Mfr #: 6FYC2

$2.36 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1847824 Mfr #: 6FYC2
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Material: SteelApplication: Wood to Wood, Metal to Metal, or Wood to Metal
Finish: Zinc-Plated SteelThickness Tolerance: +/-.08
Meets/Exceeds: ASME B18.21.1-1999Thickness: 0.109"
Fits Bolt Sizes: 7/16"Outside Dia.: 0.776"
Inside Dia.: 0.440"Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes 7/16 In., Inside Dia. 0.440 In., Outside Dia. 0.776 In., Thickness 0.109 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.