7/16" x 0.784" OD Steel Plain Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1890077| Mfr #: 168858

$12.34 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1890077 Mfr #: 168858
Material: SteelItem: Split Lock Washer
Inside Dia.: 0.440"For Use With: -
Finish: PlainThickness Tolerance: +0.010"
Color: BlackRockwell Hardness: C38 to C46
Application: -Meets/Exceeds: ASME B18.21.1
Thickness: 0.133"Refills: -
Fits Bolt Sizes: 7/16"Type: Heavy Duty
Outside Dia.: 0.784"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 7/16 In, Inside Dia. 0.440 In, Outside Dia. 0.784 In, Thickness 0.133 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.