15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Split Lock Washer, Bolt 7/8, 18-8 SS, PK10

VALUE BRAND| Zoro #: G0678447| Mfr #: 1PA15

$8.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0678447 Mfr #: 1PA15
Finish: PlainItem: Split Lock Washer
Application: Absorbs Shock and VibrationType: Standard
Fits Bolt Sizes: 7/8"Outside Dia.: 1.459"
Material: 18-8 Stainless SteelInside Dia.: 0.894"
Thickness Tolerance: 0.219"Color: Silver
Rockwell Hardness: C35Meets/Exceeds: ANSI B18.22.1.
Thickness: 0.219"Refills: -
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 7/8 In., Inside Dia. 0.894 In., Outside Dia. 1.459 In., Thickness 0.219 In., Thickness Tolerance 0.219 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 10

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.