7/8" x 1.459" OD 316 Stainless Steel Plain Finish Standard Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1290791| Mfr #: 1NY78

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1290791 Mfr #: 1NY78
Rockwell Hardness: C35Finish: Plain
Refills: -Item: Split Lock Washer
Material: 316 Stainless SteelApplication: Absorbs Shock and Vibration
Type: StandardMeets/Exceeds: ASME B18.21.1
Thickness: 0.219"Fits Bolt Sizes: 7/8"
Outside Dia.: 1.459"Inside Dia.: 0.894"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Standard, 316 Stainless Steel, Plain Finish, Fits Bolt Sizes 7/8 In, Inside Dia 0.894 In, Outside Dia 1.459 In, Thickness 0.219 In, Rockwell Hardness C35, Application Absorbs Shock And Vibration, For Use With Large Round, Pan or Binding Head Screws, Meets/Exceeds ASME B18.21.1, Package 10

Product Reviews

Save 15%. Sign up for Z-mail.