20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

7/8" x 1.459" OD Alloy Steel Yellow Zinc Plated Finish Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G0505224| Mfr #: 6FYC0

$5.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0505224 Mfr #: 6FYC0
Finish: Yellow ZincMaterial: Alloy steel
Item: Split Lock WasherRockwell Hardness: C38 to C46
Application: Wood to Wood, Metal to Metal, or Wood to MetalThickness Tolerance: +/-.08
Meets/Exceeds: ASME B18.21.1-1999Thickness: 0.219"
Fits Bolt Sizes: 7/8"Outside Dia.: 1.459"
Inside Dia.: 1.280"Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Alloy Steel, Finish Zinc Yellow, Fits Bolt Sizes 7/8 In., Inside Dia. 1.28 In., Outside Dia. 1.459 In., Thickness 0.219 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 10
Save 15%. Sign up for Z-mail.