20% OFF YOUR PURCHASE OF $200+ENTER CODE: SHOWFLOWVALID APRIL 26-27SEE EXCLUSIONS

7/8" x 1.459" OD Alloy Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1152986| Mfr #: 340450-PG

$17.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1152986 Mfr #: 340450-PG
Rockwell Hardness: C38 to C46Finish: Yellow Zinc
Item: Split Lock WasherMaterial: Alloy Steel
Application: Helps Prevent LooseningRefills: -
Type: StandardMeets/Exceeds: ASME B18.21.1
Thickness: 0.219"Fits Bolt Sizes: 7/8"
Outside Dia.: 1.459"Inside Dia.: 0.894"
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Alloy Steel, Zinc Yellow Finish, Fits Bolt Size 7/8 In, Inside Dia 0.894 In, Outside Dia 1.459 In, Thickness 0.219 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.