7/8" x 1.459" OD Steel Zinc Plated Steel Finish Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1052651| Mfr #: 6FYC7

$3.91 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1052651 Mfr #: 6FYC7
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Material: steelApplication: Wood to Wood, Metal to Metal, or Wood to Metal
Fits Bolt Sizes: 7/8"Outside Dia.: 1.459"
Inside Dia.: 0.894"Finish: Zinc-Plated Steel
Thickness Tolerance: +/-.08Meets/Exceeds: ASME B18.21.1-1999
Thickness: 0.219"Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes 7/8 In., Inside Dia. 0.894 In., Outside Dia. 1.459 In., Thickness 0.219 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 10
Save 15%. Sign up for Z-mail.