JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

7/8" x 1.459" OD Steel Plain Finish Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1605082| Mfr #: 348013-PG

$17.69 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1605082 Mfr #: 348013-PG
Item: Split Lock WasherMaterial: steel
Rockwell Hardness: C38 to C46Application: For General Purpose
Meets/Exceeds: ASME B18.21.1Thickness: 0.219"
Fits Bolt Sizes: 7/8"Outside Dia.: 1.459"
Inside Dia.: 0.894"Finish: Plain
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Steel, Plain Finish, Fits Bolt Sizes 7/8 In, Inside Dia 0.894 In, Outside Dia 1.459 In, Thickness 0.219 In, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.