7/8" x 1.571" OD Steel Plain Finish Extra Duty Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1273011| Mfr #: DEL088N0000P-PK25

$28.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1273011 Mfr #: DEL088N0000P-PK25
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Extra Duty
Thickness Tolerance: +0.020"Thickness: 0.285"
Fits Bolt Sizes: 7/8"Outside Dia.: 1.571"
Inside Dia.: 0.878"Finish: Plain
Color: BlackCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes 7/8 In, Inside Dia. 0.878 In, Outside Dia. 1.571 In, Thickness 0.285 In, Thickness Tolerance +0.020 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.