7/8" x 1.489" OD Steel Zinc Plated Finish Heavy Duty Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0792242| Mfr #: DHL088N0000Z-PK25

$37.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0792242 Mfr #: DHL088N0000Z-PK25
Material: steelItem: Split Lock Washer
Color: silverThickness Tolerance: +0.020"
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Thickness: 0.266"Fits Bolt Sizes: 7/8"
Type: Heavy DutyOutside Dia.: 1.489"
Inside Dia.: 0.878"Finish: zinc
Country of Origin (subject to change): Unknown

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Zinc, Fits Bolt Sizes 7/8 In, Inside Dia. 0.878 In, Outside Dia. 1.489 In, Thickness 0.266 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Product Reviews

Save 15%. Sign up for Z-mail.