KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" x 1.455" OD Steel Zinc Plated Finish Light Duty Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G2019507| Mfr #: DLL088N0000Z-PK25

$28.22 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: -
Type: Light Duty
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2019507 Mfr #: DLL088N0000Z-PK25
Application: -Type: Light Duty
Color: SilverFinish: zinc
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.455"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 7/8"Inside Dia.: 0.878"
Package Quantity: 25Thickness Tolerance: +0.020"
Thickness: 0.179"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Light Duty, Steel, Finish Zinc, Fits Bolt Sizes 7/8 In, Inside Dia. 0.878 In, Outside Dia. 1.455 In, Thickness 0.179 In, Thickness Tolerance +0.020 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews