KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

7/8" x 1.459" OD Steel Galvanized Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1189937| Mfr #: DML088N0000G-PK25

$18.88 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: for General Purpose
Type: Standard
Color: Gray
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1189937 Mfr #: DML088N0000G-PK25
Application: for General PurposeType: Standard
Color: GrayFinish: Galvanized
Meets/Exceeds: ASME B18.21.1Outside Dia.: 1.459"
Refills: -Rockwell Hardness: C38 to C46
Item: Split Lock WasherFor Use With: -
Fits Bolt Sizes: 7/8"Inside Dia.: 0.878"
Package Quantity: 25Thickness Tolerance: +/-0.020"
Thickness: 0.219"Material: steel
Country of Origin (subject to change): United States

Description

Split Lock Washer, Standard, Steel, Galvanized Finish, Fits Bolt Size 7/8 In, Inside Dia 0.878 In, Outside Dia 1.459 In, Thickness 0.219 In, Thickness Tolerance +/-0.020 In, Gray Color, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 25

Reviews