#8 x 0.267" OD Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0768442| Mfr #: DCL008N0000P-PK100

$1.24 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0768442 Mfr #: DCL008N0000P-PK100
Type: Hi CollarRockwell Hardness: C46
Finish: PlainItem: Split Lock Washer
Application: For Confined AreasMeets/Exceeds: ASME B18.21.1
Material: steelThickness: 0.047"
Fits Bolt Sizes: #8Outside Dia.: 0.267"
Inside Dia.: 0.174"Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Hi-Collar, Steel, Plain Finish, Fits Bolt Sizes #8, Inside Dia 0.174 In, Outside Dia 0.267 In, Thickness 0.047 In, Rockwell Hardness C46, Application For Confined Areas, For Use With Socket Head Cap Screws, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.