#8 x 0.375" OD Steel Plain Finish Extra Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1609273| Mfr #: DEL008N0000P-PK100

$4.05 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1609273 Mfr #: DEL008N0000P-PK100
Rockwell Hardness: C38 to C46Application: -
Refills: -For Use With: -
Meets/Exceeds: ASME B18.21.1Material: Steel
Item: Split Lock WasherType: Extra Duty
Thickness Tolerance: +0.006"Thickness: 0.057"
Fits Bolt Sizes: #8Outside Dia.: 0.375"
Inside Dia.: 0.167"Finish: Plain
Color: BlackCountry of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.167 In, Outside Dia. 0.375 In, Thickness 0.057 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Holiday savings are coming: Z in the know. Sign up for Z-mail.