JULY 19-2120% Off $200+25% Off $400+Enter Code: FORTUNESEE EXCLUSIONS

#8 x 0.375" OD Steel Zinc Plated Finish Extra Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1555382| Mfr #: DEL008N0000Z-PK100

$3.68 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1555382 Mfr #: DEL008N0000Z-PK100
Meets/Exceeds: ASME B18.21.1Rockwell Hardness: C38 to C46
Type: Extra DutyItem: Split Lock Washer
Thickness Tolerance: +0.006"Thickness: 0.057"
Fits Bolt Sizes: #8Outside Dia.: 0.375"
Material: steelInside Dia.: 0.167"
Finish: zincColor: silver
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Extra Duty, Steel, Finish Zinc, Fits Bolt Sizes #8, Inside Dia. 0.167 In, Outside Dia. 0.375 In, Thickness 0.057 In, Thickness Tolerance +0.006 In, Color Silver, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.