20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

#8 x 0.307" OD Steel Plain Finish Heavy Duty Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0958711| Mfr #: DHL008N0000P-PK100

$1.49 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0958711 Mfr #: DHL008N0000P-PK100
Item: Split Lock WasherInside Dia.: 0.167"
Finish: PlainColor: BLACK
Thickness Tolerance: +0.006"Rockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.047"
Fits Bolt Sizes: #8Type: Heavy Duty
Outside Dia.: 0.307"Material: steel
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes #8, Inside Dia. 0.167 In, Outside Dia. 0.307 In, Thickness 0.047 In, Thickness Tolerance +0.006 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.