KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

9/16" x 0.965" OD 18-8 Stainless Steel Plain Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G1318021| Mfr #: 1PA12

$6.89 /pk

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Application: Absorbs Shock and Vibration
Type: Standard
Color: Silver
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1318021 Mfr #: 1PA12
Application: Absorbs Shock and VibrationType: Standard
Color: SilverFinish: Plain
Meets/Exceeds: ANSI B18.22.1.Outside Dia.: 0.965"
Refills: -Rockwell Hardness: C35
Item: Split Lock WasherFor Use With: Large Round, Pan, or Binding Head Screws
Fits Bolt Sizes: 9/16"Inside Dia.: 0.574"
Package Quantity: 25Thickness Tolerance: 0.141"
Thickness: 0.141"Material: 18-8 Stainless Steel
Country of Origin (subject to change): China

Description

Split Lock Washer, Standard, 18-8 Stainless Steel, Finish Plain, Fits Bolt Sizes 9/16 In., Inside Dia. 0.574 In., Outside Dia. 0.965 In., Thickness 0.141 In., Thickness Tolerance 0.141 In., Color Silver, Rockwell Hardness C35, Absorbs Shock and Vibration, For Use With Large Round, Pan, or Binding Head Screws, Meets/Exceeds ANSI B18.22.1., Refills -, Package Quantity 25

Reviews