9/16" x 0.965" OD Alloy Steel Yellow Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0732636| Mfr #: 340300-PG

$10.99 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0732636 Mfr #: 340300-PG
Rockwell Hardness: C38 to C46Finish: Yellow Zinc
Item: Split Lock WasherMaterial: Alloy steel
Application: Helps Prevent LooseningType: Standard
Meets/Exceeds: ASME B18.21.1Thickness: 0.141"
Fits Bolt Sizes: 9/16"Outside Dia.: 0.965"
Inside Dia.: 0.574"Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Alloy Steel, Zinc Yellow Finish, Fits Bolt Size 9/16 In, Inside Dia 0.574 In, Outside Dia 0.965 In, Thickness 0.141 In, Rockwell Hardness C38-46, Helps Prevent Loosening, For Use With Bolts and Nuts, Meets/Exceeds ASME B18.21.1, Package 100

Product Reviews