9/16" x 0.975" OD Steel Plain Finish Heavy Duty Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1169147| Mfr #: DHL056N0000P-PK50

$12.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1169147 Mfr #: DHL056N0000P-PK50
Material: SteelItem: Split Lock Washer
Thickness Tolerance: +0.010"Rockwell Hardness: C38 to C46
Meets/Exceeds: ASME B18.21.1Thickness: 0.170"
Fits Bolt Sizes: 9/16"Type: Heavy Duty
Outside Dia.: 0.975"Refills: -
Inside Dia.: 0.564"Finish: Plain
For Use With: -Color: Black
Application: -Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Heavy Duty, Steel, Finish Plain, Fits Bolt Sizes 9/16 In, Inside Dia. 0.564 In, Outside Dia. 0.975 In, Thickness 0.170 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.