9/16" x 0.965" OD Steel Zinc Plated Steel Finish Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0763235| Mfr #: 6FYC4

$4.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0763235 Mfr #: 6FYC4
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Material: SteelApplication: Wood to Wood, Metal to Metal, or Wood to Metal
Meets/Exceeds: ASME B18.21.1-1999Thickness: 0.141"
Fits Bolt Sizes: 9/16"Outside Dia.: 0.965"
Inside Dia.: 0.574"Finish: Zinc-Plated Steel
Thickness Tolerance: +/-.08Country of Origin (subject to change): Taiwan

Product Description

Split Lock Washer, Steel, Finish Zinc-Plated Steel, Fits Bolt Sizes 9/16 In., Inside Dia. 0.574 In., Outside Dia. 0.965 In., Thickness 0.141 In., Thickness Tolerance +/-.08, Rockwell Hardness C38 to C46, Wood to Wood, Metal to Metal, or Wood to Metal, For Use With Bolt and Nut, Meets/Exceeds ASME B18.21.1-1999, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.