9/16" x 0.961" OD Steel Plain Finish Light Duty Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1486037| Mfr #: DLL056N0000P-PK50

$9.62 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1486037 Mfr #: DLL056N0000P-PK50
Rockwell Hardness: C38 to C46Meets/Exceeds: ASME B18.21.1
Type: Light DutyMaterial: steel
Item: Split Lock WasherOutside Dia.: 0.961"
Inside Dia.: 0.564"Finish: Plain
Color: BlackThickness Tolerance: +0.010"
Thickness: 0.113"Fits Bolt Sizes: 9/16"
Country of Origin (subject to change): United States

Product Description

Split Lock Washer, Light Duty, Steel, Finish Plain, Fits Bolt Sizes 9/16 In, Inside Dia. 0.564 In, Outside Dia. 0.961 In, Thickness 0.113 In, Thickness Tolerance +0.010 In, Color Black, Rockwell Hardness C38-46, N/A, Meets/Exceeds ASME B18.21.1, Package Quantity 50

Product Reviews

Save 15%. Sign up for Z-mail.