15% OFF $100+Enter Code: KICKBACKVALID JAN. 21-22SEE EXCLUSIONS

Split Lock Washer, Bolt 9/16, Stl, PK100

VALUE BRAND| Zoro #: G1297737| Mfr #: 348010-PG

$6.13 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1297737 Mfr #: 348010-PG
Rockwell Hardness: C38 to C46Item: Split Lock Washer
Material: SteelApplication: For General Purpose
Meets/Exceeds: ASME B18.21.1Thickness: 0.141"
Refills: -Fits Bolt Sizes: 9/16"
Outside Dia.: 0.965"Inside Dia.: 0.574"
Finish: PlainCountry of Origin (subject to change): China

Product Description

Split Lock Washer, Steel, Plain Finish, Fits Bolt Sizes 9/16 In, Inside Dia 0.574 In, Outside Dia 0.965 In, Thickness 0.141 In, Rockwell Hardness C38-46, Application For General Purpose, Meets/Exceeds ASME B18.21.1, Package Quantity 100

Product Reviews

Z in the know. Save 15%. Sign up for Z-mail.