M12 x 21.1 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1947626| Mfr #: 6FA85

$5.33 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1947626 Mfr #: 6FA85
Finish: PlainRefills: -
Item: Split Lock WasherMeets/Exceeds: DIN 127B
Application: General PurposeType: Standard
Fits Bolt Sizes: M12Outside Dia.: 21.1mm
Material: A4 Stainless SteelInside Dia.: 12.2mm
Thickness Tolerance: +/-0.15mmThickness: 2.5mm
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A4 Stainless (Comparable to 316 Stainless Steel), Plain Finish, Fits Bolts Sizes M12, Inside Dia 12.2mm, Outside Dia 21.1mm, Thickness 2.5mm, Thickness Tolerance +/-0.15 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.