Split Lock Washer, Bolt M14, A2 Stnls, PK50

VALUE BRAND |Zoro #: G0858846|Mfr #: 6FB29

$10.23 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0858846 Mfr #: 6FB29
Finish: PlainRefills: -
Item: Split Lock WasherMeets/Exceeds: DIN 127B
Application: General PurposeType: Standard
Inside Dia.: 14.2mmThickness Tolerance: +/-0.15mm
Thickness: 3mmFits Bolt Sizes: M14
Outside Dia.: 24.1mmMaterial: A2 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M14, Inside Dia 14.2mm, Outside Dia 24.1mm, Thickness 3mm, Thickness Tolerance +/-0.15 In, Application General Purpose, Meets/Exceeds DIN 127B, Package Qty 50

Product Reviews

Save 15% when you sign up for Z-mail.