M16 x 27.4 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0434621| Mfr #: 6FA89

$8.85 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0434621 Mfr #: 6FA89
Finish: PlainItem: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardFits Bolt Sizes: M16
Outside Dia.: 27.4mmMaterial: A4 Stainless Steel
Inside Dia.: 16.2mmThickness Tolerance: +/-0.20mm
Thickness: 3.5mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A4 Stainless (Comparable to 316 Stainless Steel), Plain Finish, Fits Bolts Sizes M16, Inside Dia 16.2mm, Outside Dia 27.4mm, Thickness 3.5mm, Thickness Tolerance +/-0.20 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 25

Product Reviews

Save 15%. Sign up for Z-mail.