M20 x 33.6 mm OD A2 Stainless Steel Plain Finish Standard Split Lock Washers, 25 pk.

VALUE BRAND| Zoro #: G0770095| Mfr #: 6FB35

$12.18 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0770095 Mfr #: 6FB35
Finish: PlainRefills: -
Item: Split Lock WasherMeets/Exceeds: DIN 127B
Application: General PurposeType: Standard
Fits Bolt Sizes: M20Outside Dia.: 33.6mm
Material: A2 Stainless SteelInside Dia.: 20.2mm
Thickness Tolerance: +/-0.20mmThickness: 4mm
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M20, Inside Dia 20.2mm, Outside Dia 33.6mm, Thickness 4mm, Thickness Tolerance +/-0.20 In, Application General Purpose, Meets/Exceeds DIN 127B, Package Qty 25

Product Reviews

Save 15%. Sign up for Z-mail.