Split Lock Washer, Bolt M20, A4 Stnls, PK10

VALUE BRAND |Zoro #: G0637217|Mfr #: 6FA93

$5.10 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0637217 Mfr #: 6FA93
Finish: PlainRefills: -
Item: Split Lock WasherMeets/Exceeds: DIN 127B
Application: General PurposeType: Standard
Inside Dia.: 20.2mmThickness Tolerance: +/-0.20mm
Thickness: 4mmFits Bolt Sizes: M20
Outside Dia.: 33.6mmMaterial: A4 Stainless Steel
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A4 Stainless (Comparable to 316 Stainless Steel), Plain Finish, Fits Bolts Sizes M20, Inside Dia 20.2mm, Outside Dia 33.6mm, Thickness 4mm, Thickness Tolerance +/-0.20 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 10

Product Reviews

Save 15% when you sign up for Z-mail.