M24 x 40 mm OD A2 Stainless Steel Plain Finish Standard Split Lock Washers, 10 pk.

VALUE BRAND| Zoro #: G1238571| Mfr #: 6FB37

$7.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1238571 Mfr #: 6FB37
Meets/Exceeds: DIN 127BItem: Split Lock Washer
Type: StandardApplication: General Purpose
Finish: PlainThickness Tolerance: +/-0.20mm
Thickness: 5mmFits Bolt Sizes: M24
Outside Dia.: 40.0mmMaterial: A2 Stainless Steel
Inside Dia.: 24.5mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M24, Inside Dia 24.5mm, Outside Dia 40mm, Thickness 5mm, Thickness Tolerance +/-0.20 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 10
Save 15%. Sign up for Z-mail.