M2.5 x 5.1 mm OD Carbon Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0942487| Mfr #: 6FB73

$2.74 /pk

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Inside Dia.: 2.6mm
Type: Standard
Meets/Exceeds: DIN 127B
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0942487 Mfr #: 6FB73
Inside Dia.: 2.6mmType: Standard
Meets/Exceeds: DIN 127BOutside Dia.: 5.1mm
Refills: -Rockwell Hardness: C44 to C51
Item: Split Lock WasherFinish: zinc
Fits Bolt Sizes: M2.5Application: General Purpose
Package Quantity: 100Thickness Tolerance: +/-0.10mm
Thickness: 0.6mmMaterial: carbon steel
Country of Origin (subject to change): Multiple

Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M2.5, Inside Dia. 2.6mm, Outside Dia. 5.1mm, Thickness 0.6mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Reviews