M3 x 6.2 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1159435| Mfr #: 6FA71

$1.45 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1159435 Mfr #: 6FA71
Finish: PlainItem: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardFits Bolt Sizes: M3
Outside Dia.: 6.2mmMaterial: A4 Stainless Steel
Inside Dia.: 3.1mmThickness Tolerance: +/-0.10mm
Thickness: 0.8mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A4 Stainless (Comparable to 316 Stainless Steel), Plain Finish, Fits Bolts Sizes M3, Inside Dia 3.1mm, Outside Dia 6.2mm, Thickness 0.8mm, Thickness Tolerance +/-0.10 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.