LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

M4 x 7.6 mm OD Steel Zinc Plated Finish Standard Split Lock Washers, 160 pk.

VALUE BRAND| Zoro #: G1706275| Mfr #: 1KYG7

$1.66 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1706275 Mfr #: 1KYG7
Material: steelFinish: zinc
Rockwell Hardness: C44 to C51Thickness: 0.90mm
Fits Bolt Sizes: M4Type: Standard
Size: M4Item: Split Lock Washer
Country of Origin (subject to change): China

Product Description

Split Lock Washer, Standard, Steel, Zinc Finish, Fits Bolt Sizes M4, Inside Dia 4.1mm, Outside Dia 7.6mm, Thickness 0.90mm, Rockwell Hardness C44-C51, Package Quantity 160

Product Reviews

Save 15%. Sign up for Z-mail.