20% OFF $200+ or 25% OFF $500+ENTER CODE: SUMFUNMAY 23–24SEE EXCLUSIONS

M5 x 9.2 mm OD A2 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1482546| Mfr #: 6FB19

$2.03 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1482546 Mfr #: 6FB19
Finish: PlainItem: Split Lock Washer
Application: General PurposeMeets/Exceeds: DIN 127B
Type: StandardThickness Tolerance: +/-0.10mm
Thickness: 1.2mmFits Bolt Sizes: M5
Outside Dia.: 9.2mmMaterial: A2 Stainless Steel
Refills: -Inside Dia.: 5.1mm
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M5, Inside Dia 5.1mm, Outside Dia 9.2mm, Thickness 1.2mm, Thickness Tolerance +/-0.10 In, Application General Purpose, Meets/Exceeds DIN 127B, Package Qty 100
Save 15%. Sign up for Z-mail.