M6 x 11.8 mm OD A4 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1086994| Mfr #: 6FA79

$3.32 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1086994 Mfr #: 6FA79
Finish: PlainItem: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardThickness Tolerance: +/-0.10mm
Thickness: 1.6mmFits Bolt Sizes: M6
Outside Dia.: 11.8mmMaterial: A4 Stainless Steel
Inside Dia.: 6.1mmRefills: -
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A4 Stainless (Comparable to 316 Stainless Steel), Plain Finish, Fits Bolts Sizes M6, Inside Dia 6.1mm, Outside Dia 11.8mm, Thickness 1.6mm, Thickness Tolerance +/-0.10 In, Application General Purpose, Meets/Exceeds DIN 127B, Package Qty 100

Product Reviews

Save 15%. Sign up for Z-mail.