JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M6 x 11.8 mm OD Carbon Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1770824| Mfr #: M37020.060.0001

$2.28 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1770824 Mfr #: M37020.060.0001
Type: StandardMeets/Exceeds: DIN 127B
Finish: zincApplication: General Purpose
Rockwell Hardness: C44 to C51Item: Split Lock Washer
Thickness Tolerance: +/-0.10mmThickness: 1.6mm
Fits Bolt Sizes: M6Outside Dia.: 11.8mm
Material: Carbon SteelInside Dia.: 6.1mm
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Standard, Carbon Steel, Finish Zinc, Fits Bolt Sizes M6, Inside Dia. 6.1mm, Outside Dia. 11.8mm, Thickness 1.6mm, Thickness Tolerance +/-0.10mm, Rockwell Hardness C44 to C51, General Purpose, Meets/Exceeds DIN 127B, Refills -, Package Quantity 100

Product Reviews

Save 15%. Sign up for Z-mail.