20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M8 x 14.8 mm OD A2 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2314112| Mfr #: 116930

$3.89 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2314112 Mfr #: 116930
Finish: PlainItem: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardFits Bolt Sizes: M8
Outside Dia.: 14.8mmMaterial: A2 Stainless Steel
Inside Dia.: 8.1mmThickness Tolerance: +/-0.10mm
Thickness: 2mmRefills: -
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M8, Inside Dia 8.1mm, Outside Dia 14.8mm, Thickness 2mm, Thickness Tolerance +/-0.10 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.