M8 x 12.7 mm OD A2 Stainless Steel Plain Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G0472893| Mfr #: 6FE21

$2.90 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0472893 Mfr #: 6FE21
Item: Split Lock WasherType: Hi Collar
Material: A2 Stainless SteelFinish: Plain
Fits Bolt Sizes: M8Inside Dia.: 8.1mm
Outside Dia.: 12.7mmThickness: 2mm
Meets/Exceeds: DIN 7980Refills: -
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, High Collar, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M8, Inside Dia 8.1mm, Outside Dia 12.7mm, Thickness 2mm, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.