JUNE 26-2820% Off $200+ / 25% Off $300+Enter Code: KABOOMSEE EXCLUSIONS

M10 x 18.1 mm OD A2 Stainless Steel Plain Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2236211| Mfr #: 6FB25

$6.16 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2236211 Mfr #: 6FB25
Meets/Exceeds: DIN 127BItem: Split Lock Washer
Application: General PurposeType: Standard
Finish: PlainThickness Tolerance: +/-0.15mm
Thickness: 2.2mmFits Bolt Sizes: M10
Outside Dia.: 18.1mmMaterial: A2 Stainless Steel
Inside Dia.: 10.2mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, A2 Stainless (Comparable to 18-8 Stainless Steel), Plain Finish, Fits Bolts Sizes M10, Inside Dia 10.2mm, Outside Dia 18.1mm, Thickness 2.2mm, Thickness Tolerance +/-0.15 In, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.