JUNE 24-2515% OFF ORDERS OF $100+Enter Code: WARRIORSEE EXCLUSIONS

M12 x 21.1 mm OD Spring Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1189036| Mfr #: 6FB91

$5.06 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1189036 Mfr #: 6FB91
Finish: zincMeets/Exceeds: DIN 127B
Type: StandardRockwell Hardness: C44 to C51
Item: Split Lock WasherApplication: General Purpose
Thickness Tolerance: +/-0.15mmThickness: 2.5mm
Fits Bolt Sizes: M12Outside Dia.: 21.1mm
Material: Spring SteelInside Dia.: 12.2mm
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Spring Steel, Zinc Plated Finish, Fits Bolts Sizes M12, Inside Dia 12.2mm, Outside Dia 21.1mm, Thickness 2.5mm, Thickness Tolerance +/-0.15 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.