M12 x 18 mm OD Spring Steel Furnace Black Finish Hi Collar Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2431904| Mfr #: 6FE39

$4.59 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2431904 Mfr #: 6FE39
Item: Split Lock WasherType: Hi Collar
Material: Spring SteelFinish: Furnace Black
Fits Bolt Sizes: M12Inside Dia.: 12.2mm
Outside Dia.: 18.0mmThickness: 2.5mm
Rockwell Hardness: C44 to C51Meets/Exceeds: DIN 7980
Refills: -Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, High Collar, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M12, Inside Dia 12.2mm, Outside Dia 18mm, Thickness 2.5mm, Rockwell Hardness C44-C51, For Use With Socket Head Cap Screws, Meets/Exceeds DIN 7980, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.