M14 x 24.1 mm OD Spring Steel Furnace Black Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G2346267| Mfr #: 6FB61

$6.71 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G2346267 Mfr #: 6FB61
Rockwell Hardness: C44 to C51Finish: Furnace Black
Refills: -Item: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardMaterial: Spring Steel
Finish: Furnace BlackFits Bolt Sizes: M14
Inside Dia.: 14.2mmOutside Dia.: 24.1mm
Thickness: 3mmThickness Tolerance: +/-0.15mm
Country of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Spring Steel, Furnace Black Finish, Fits Bolts Sizes M14, Inside Dia 14.2mm, Outside Dia 24.1mm, Thickness 3mm, Thickness Tolerance +/-0.15 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.