M16 x 27.4 mm OD Spring Steel Zinc Plated Finish Standard Split Lock Washers, 100 pk.

VALUE BRAND| Zoro #: G1681714| Mfr #: 6FB95

$10.78 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1681714 Mfr #: 6FB95
Rockwell Hardness: C44 to C51Finish: Zinc
Refills: -Item: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardMaterial: Spring Steel
Inside Dia.: 16.2mmThickness Tolerance: +/-0.20mm
Thickness: 3.5mmFits Bolt Sizes: M16
Outside Dia.: 27.4mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Spring Steel, Zinc Plated Finish, Fits Bolts Sizes M16, Inside Dia 16.2mm, Outside Dia 27.4mm, Thickness 3.5mm, Thickness Tolerance +/-0.20 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package 100

Product Reviews

Save 15%. Sign up for Z-mail.