20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M18 x 29.4 mm OD Spring Steel Zinc Plated Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G1675511| Mfr #: 6FB97

$6.46 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1675511 Mfr #: 6FB97
Rockwell Hardness: C44 to C51Finish: Zinc
Refills: -Item: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardThickness Tolerance: +/-0.20mm
Thickness: 3.5mmFits Bolt Sizes: M18
Outside Dia.: 29.4mmMaterial: Spring Steel
Inside Dia.: 18.2mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Spring Steel, Zinc Plated Finish, Fits Bolts Sizes M18, Inside Dia 18.2mm, Outside Dia 29.4mm, Thickness 3.5mm, Thickness Tolerance +/-0.20 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.