20% OFF OF $200+or25% OFF OF $300+ ENTER CODE: SWISHVALID MARCH 29–30SEE EXCLUSIONS

M20 x 33.6 mm OD Spring Steel Zinc Plated Finish Standard Split Lock Washers, 50 pk.

VALUE BRAND| Zoro #: G0947152| Mfr #: 6FB99

$9.50 /pk

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0947152 Mfr #: 6FB99
Rockwell Hardness: C44 to C51Finish: Zinc
Refills: -Item: Split Lock Washer
Meets/Exceeds: DIN 127BApplication: General Purpose
Type: StandardThickness Tolerance: +/-0.20mm
Thickness: 4mmFits Bolt Sizes: M20
Outside Dia.: 33.6mmMaterial: Spring Steel
Inside Dia.: 20.2mmCountry of Origin (subject to change): Multiple

Product Description

Split Lock Washer, Spring Steel, Zinc Plated Finish, Fits Bolts Sizes M20, Inside Dia 20.2mm, Outside Dia 33.6mm, Thickness 4mm, Thickness Tolerance +/-0.20 In, Rockwell Hardness C44-C51, Application General Purpose, Meets/Exceeds DIN 127B, Package 50

Product Reviews

Save 15%. Sign up for Z-mail.